Beli bearing heavy duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- XANDER Wheel Black Square Rims (Roda Pagar Gerbang)atribut:
- Material: Steel
- BANDO Bancoran Bearing Heavy Load L 400Deskripsi:It is a type that the allowable load level is about 3.7 times higher than the light load type.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.Bonkoran is adhered to metal core material, and metal bearings are inserted in core material.atribut:
- Color: black
- Shape: BB
- BANDO Bancoran Bearing High Load L 300Deskripsi:It is a type that increased the allowable load level by about 2.7 times over the light load type.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.Bonkoran is adhered to metal core material, and metal bearings are inserted in core material.atribut:
- Color: natural
- Shape: BB
- BLICKLE Heavy Duty Wheel Besthane PU Tread (Roda Untuk Troli)atribut:
- Bearing Type: ball bearing
- Load Capacity (kg): 7875
- Temperature Resistance (°C): -20 to 70
- Wheel Diameter (mm): 250
- Wheel Width (mm): 130
- RAVEN Roda Nylon Heavy Dutyatribut:
- Bearing: Double Ball Bearing
- Series: Heavy Duty Series
- Wheel Material: Nylon
- EASTERN SEIKO Engineering Plastics Corting Precision BearingDeskripsi:-A plastic molded bearing with plastic molding bearings.-The peripheral part has noise and vibration absorption effect compared with iron. -Guide roller, door roller, for presser/clamper roller.atribut:
- Bearing Materials: Steel
- Peripheral Part Materials: Polyacetal Resin (POM)
- Precision Grade: JIS B 1514 0 class
- Working Temperature (°C): -20 to 80
- Andarall Roller Heavy Duty Dia. 60mmatribut:
- Diameter (mm): 60
- Color: Black
- SISIKU ADDKREIS Urethane RollerDeskripsi:For various transport machines such as hand liftsatribut:
- Thickness (mm): 8
- Allowable Load (kg): (Maximum) 1500
- Rim Width (mm): 73
- Shank Diameter (mm): 20
- Wheel Diameter (mm): 65
- SMITH BEARING Stud Track RollerDeskripsi:These stud track rollers have a flat-roller head style that runs along a track in applications where a flange on the head is not needed to help guide the roller.atribut:
- UNSPSC: 31171505
- Bearing Material: Alloy Steel
- Bearing Material Grade: AISI 52100
- Closure: Open
- Drive Location: Stud
- Drive Type: None
- Duty Type: Heavy
- Face Design: Plain
- Load Direction: Radial
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -30
- Roller Material: Alloy Steel
- Roller Material Grade: 52100
- Rolling Element Rows: 1
- Standards: ABMA
- Stud Material: Alloy Steel
- Andarall Roller Heavy Duty Dia. 76mmatribut:
- Diameter (mm): 76
- Color: Black
- HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- Dekkson Lever Handle Solid RoseDeskripsi:Lever handle with sturdy materials and attractive design.
- STRANCO INC Label DOT Handling and Placard (Label Terkait Tanda Bahaya)atribut:
- DOT/UN Product Form: Label
- Language: English
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- Spindo Carbon Steel Pipe (Black Steel)Deskripsi:Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
Daftar Harga bearing heavy duty Terbaru October 2026
| TRUSCO Best Roller for Heavy Duty | Rp99.900 |
| XANDER Wheel Black Square Rims (Roda Pagar Gerbang) | Rp129.900 |
| BANDO Bancoran Bearing Heavy Load L 400 | Rp639.900 |
| BANDO Bancoran Bearing High Load L 300 | Rp459.900 |
| BLICKLE Heavy Duty Wheel Besthane PU Tread (Roda Untuk Troli) | Rp129.999.900 |
| RAVEN Roda Nylon Heavy Duty | Rp87.900 |
| EASTERN SEIKO Engineering Plastics Corting Precision Bearing | Rp249.900 |
| Andarall Roller Heavy Duty Dia. 60mm | Rp129.900 |
| SISIKU ADDKREIS Urethane Roller | Rp979.900 |
| SMITH BEARING Stud Track Roller | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)
/9oP103458348-1.jpg)
/BANDO%20Bancoran%20Bearing%20Heavy%20Load%20L%20400/P102362567-1.jpg)
/BANDO%20Bancoran%20Bearing%20High%20Load%20L%20300/P102362558-1.jpg)
/b8P117344404-1.jpg)

/EASTERN%20SEIKO%20Engineering%20Plastics%20Corting%20Precision%20Bearing/P102611898-1.jpg)




/9fP103458339-1.jpg)
/09P105416009-1.jpg)
/alP105448381-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Custom%20Design/STRANCO%20INC%20Label%20DOT%20Handling%20and%20Placard%20(Label%20Terkait%20Tanda%20Bahaya)/mvP109360823-1.jpg)
/dhP104062485-3.jpg)

/b7P107643403-1.jpg)
/6aP105411226-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)